Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hole Shape
-
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
Corner Radius (mm) Material TRUSCO Part Number Corner Radius Re (mm) Dimensions S1 (mm) Dimention D1 (phimm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Material TRUSCO Part Number Corner Radius Re (mm) Dimensions S1 (mm) Dimention D1 (phimm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 HTi05T - - - - - 1box(10pc) 1 TPMN160308 06219595 70.99 SGD
Shipped after 2018-06-29
0.8 UTi20T 119-4909 - - - 1 0660 1box(10pc) 1 TPMN160308 05327104 75.99 SGD
Shipped after 2018-06-26
0.8 NX2525 680-2788 - - - 1 0660 1box(10pc) 1 TPMN160308 06219604 79.99 SGD
Shipped after 2018-06-26
1.6 UTi20T - - - - - 1box(10pc) 1 TPMN160316 06219692 70.99 SGD
Shipped after 2018-07-02
2 UTi20T 168-8073 - - - 1 0660 1box(10pc) 1 TPMN160320 05327043 70.99 SGD
Shipped after 2018-06-26
0.8 HTi10 119-4917 - - - 1 0660 1box(10pc) 1 TPMN160308 05327165 71.99 SGD
Shipped after 2018-06-26
1.2 UP20M 680-2826 - - - 1 0660 1box(10pc) 1 TPMN160312 06219674 93.99 SGD
Shipped after 2018-06-26
0.8 UP20M 167-5788 0.8 3.18 9.525 1 0660 1box(10pc) 1 TPMN160308 05327113 91.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products