Buy more than* S$200* and get FREE SHIPPING

Chip TPUN

Caution
*In case of order with cash on delivery, it may be shipped after the next day.
Hole Shape
-
Corner Height Tolerance (mm)
+/-0.13-+/-0.38
Inscribed Circle Tolerance (mm)
+/-0.08-+/-0.25
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
Dimensions iC (mm) Dimensions r epsilon (mm) Dimension d (phi mm) Dimension S (mm) 2015 Trusco Published Pages TRUSCO Part Number Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions iC (mm) Dimensions r epsilon (mm) Dimension d (phi mm) Dimension S (mm) 2015 Trusco Published Pages TRUSCO Part Number Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1 0556 694-4116 0.4 3215 1box(10pc) 1 TPUN160304 37386806 129.99 SGD
Shipped after 2018-02-27
- - - - - 694-4132 1.2 3215 1box(10pc) 1 TPUN160312 37386824 129.99 SGD
Shipped after 2018-02-27
- - - - - - 1.2 3005 1box(10pc) 1 TPUN160312 06058166 129.99 SGD
Shipped after 2018-03-01
- - - - 1 0556 156-3106 0.8 H13A 1box(10pc) 1 TPUN160308 05562514 95.99 SGD
Shipped after 2018-03-01
- - - - - - 0.8 SM30 1box(10pc) 1 TPUN160308 05562532 99.99 SGD
Shipped after 2018-03-01
- - - - - - 0.8 H10F 1box(10pc) 1 TPUN160308 06058096 95.99 SGD
Shipped after 2018-03-01
- - - - - - 0.8 3005 1box(10pc) 1 TPUN160308 05562505 129.99 SGD
Shipped after 2018-03-01
9.525 0.4 3.81 4.76 - - 0.4 H1P 1box(10pc) 1 TPUN160304 06058001 -
Discontinued
[x]
- - - - - - 0.8 2025 1box(10pc) 1 TPUN160308 06058105 119.99 SGD
Shipped after 2018-03-01
- - - - - - 0.8 235 1box(10pc) 1 TPUN160308 06058114 119.99 SGD
Shipped after 2018-03-01
- - - - - - 0.4 2025 1box(10pc) 1 TPUN160304 06058026 119.99 SGD
Shipped after 2018-03-01
- - - - - - 1.2 235 1box(10pc) 1 TPUN160312 06058157 119.99 SGD
Shipped after 2018-03-01
- - - - - - 0.4 H13A 1box(10pc) 1 TPUN160304 06058017 95.99 SGD
Shipped after 2018-03-01
- - - - - - 1.2 H1P 1box(10pc) 1 TPUN160312 06058123 95.99 SGD
Shipped after 2018-03-01
- - - - - - 0.4 3005 1box(10pc) 1 TPUN160304 06058044 129.99 SGD
Shipped after 2018-03-01
- - - - - - 0.4 235 1box(10pc) 1 TPUN160304 06058035 119.99 SGD
Shipped after 2018-03-01
- - - - - - 1.2 H13A 1box(10pc) 1 TPUN160312 06058132 95.99 SGD
Shipped after 2018-03-01
- - - - - - 1.2 2025 1box(10pc) 1 TPUN160312 06058141 119.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products