Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions s (mm) Cutting Blade Length (mm) Dimension l (mm) Thickness (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) Corner Radius (mm) Inscribed Circle Tolerance (mm) Relief Angle (degree) Dimensions iC (mm) Thickness Tolerance (mm) Dimensions r epsilon (mm) Inscribed Circle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions s (mm) Cutting Blade Length (mm) Dimension l (mm) Thickness (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) Corner Radius (mm) Inscribed Circle Tolerance (mm) Relief Angle (degree) Dimensions iC (mm) Thickness Tolerance (mm) Dimensions r epsilon (mm) Inscribed Circle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.4 - 3.18 - 1020 133-4191 1 0557 +/-0.08-+/-0.18 0.8 +/-0.05-+/-0.13 7 - +/-0.13 - 7.94 1box(10pc) 1 WCMX050308R-53 05550334 179.99 SGD
Shipped after 2018-04-27
- 5.4 - 3.18 - 235 153-4122 1 0557 +/-0.08-+/-0.18 0.8 +/-0.05-+/-0.13 7 - +/-0.13 - 7.94 1box(10pc) 1 WCMX050308R-53 05550343 179.99 SGD
Shipped after 2018-04-27
4.76 8.7 8.14 4.76 - 235 - - +/-0.08-+/-0.18 1.2 +/-0.05-+/-0.13 7 12.7 +/-0.13 1.2 12.7 1box(10pc) 1 WCMX080412R-53 05550553 189.99 SGD
Shipped after 2018-04-27
- - - - 1-0502 235 133-4352 - - - - - - - - - 1Box(10PC) 1 WCMX06T308R-53 05550447 189.99 SGD
Shipped after 2018-04-27
- - - - 1-0502 3040 153-4220 - - - - - - - - - 1Box(10PC) 1 WCMX06T308R-53 05550456 189.99 SGD
Shipped after 2018-04-27
- - - - 1-0502 H13A 153-0801 - - - - - - - - - 1Box(10PC) 1 WCMX06T308R-53 05550465 149.99 SGD
Shipped after 2018-04-27
- - - - 1-0502 1020 133-4409 - - - - - - - - - 1Box(10PC) 1 WCMX06T308T-53 05550474 189.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products