Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip TNMG-MM

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0556
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
4.76
Material
2025
TRUSCO Part Number
127-1326
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TNMG160408-MM 05537253 119.99 SGD
In stock
ADD TO CART

Related Products