Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ With regard to unaccompanied goods, in the case of COD orders will be shipped the next day or later
Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
11
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
Corner Radius (mm) Conventional Manufacturer Model Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Conventional Manufacturer Model Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 TPGG22YL T110A 1box(10pc) 1 TPGT110302L-SD 05924353 -
Discontinued
[x]
0.8 TPGG222L T2000Z 1box(10pc) 1 TPGT110308L-SD 05924782 -
Discontinued
[x]
0.8 TPGG222L T110A 1box(10pc) 1 TPGT110308L-SD 05924746 -
Discontinued
[x]
ADD TO CART

Related Products