Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.6
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 AC630M 1box(10pc) 1 VNMG160404N-GU 41344642 119.99 SGD
Shipped after 2018-06-01
0.8 AC820P 1box(10pc) 1 VNMG160408N-GU 38624993 119.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products