Buy more than* S$200* and get FREE SHIPPING

Turbo type electric blower

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Incinerator, crusher, dryer, dust collector, printing machinery, cleaning machinery, confectionery machinery, tea processing machinery, woodworking machinery, plastics extruder, cardboard machinery, packaging machinery, hot air generator, object transport, Incinerator, crusher, dryer, dust collector, printing machinery, cleaning machinery, confectionery machinery, tea processing machinery, woodworking machinery, plastics extruder, cardboard machinery, packaging machinery, hot air generator, object transportation, for the dust suction, the general supply and discharge air
Rotations (min-1[r. p.m])
2850/3300
...see all>
Product Options
ADD TO CART
Maximum Static Pressure (kPa)(50Hz/60Hz) Output (W)(50/60Hz) 50/60 Hz Current (A) Maximun Flow Rate (m3/min)(50/60Hz) Power Consumption (W) (50/60 Hz) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Static Pressure (kPa)(50Hz/60Hz) Output (W)(50/60Hz) 50/60 Hz Current (A) Maximun Flow Rate (m3/min)(50/60Hz) Power Consumption (W) (50/60 Hz) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.18/1.57 200/200 0.9/1.0 6.0/7.0 210/310 16 269-8838 1pc 1 BN3T 02145062 659.99 SGD
Shipped after 2018-03-19
0.88/1.18 125/125 1.7/2.0 4.5/5.0 120/170 12 269-8803 1pc 1 BN2.5 02145035 519.99 SGD
Shipped after 2018-03-19
0.88/1.18 125/125 0.6/0.6 4.5/5.0 120/170 12 269-8811 1pc 1 BN2.5T 02145044 509.99 SGD
Shipped after 2018-03-19
1.37/1.96 - 2.0/1.9 10.0/12.0 - 23 - 1pc 1 TBN4T 02145342 1,009.99 SGD
Shipped after 2018-03-19
1.18/1.57 200/200 2.8/3.6 6.0/7.0 210/310 16 269-8820 1pc 1 BN3 02145053 669.99 SGD
Shipped after 2018-03-19
1.37/1.96 400/400 7.0/6.5 10.0/12.0 - 23 269-8846 1pc 1 BN4 02145071 979.99 SGD
Shipped after 2018-03-19
1.37/1.96 400/400 2.0/1.9 10.0/12.0 - 22 467-4227 1pc 1 BN4T 02145087 949.99 SGD
Shipped after 2018-03-19
4.61/6.67 1500/1500 3.6/3.5 8.8/4.5 - 33 - 1pc 1 TBN5Te 02145236 1,429.99 SGD
Shipped after 2018-03-19
ADD TO CART