Buy more than* S$200* and get FREE SHIPPING

Small ball bearings, miniature ball bearings

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard rated load Cr (kN)
2340
Standard rated load Cor (kN)
885
JIS Grade
0
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
32000
Width B1 (mm)
6
Inside Diameter d (phi mm)
5
Outside Diameter D (phi mm)
19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 635VV 06181987 2.99 SGD
In stock
ADD TO CART

Related Products