Buy more than* S$200* and get FREE SHIPPING

Inner R cutter for copper electrode, aluminum, plastics - DIR

Outside Diameter d1 (mm)
2.9
Tip diameter D(mm)
0.8
R Tolerance (mm)
+/-0.02
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
4
Helix Angle
0degree
Dimension r (mm)
1
Overall Length L (mm)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DIR 1 06580533 77.53 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products