Buy more than* S$200* and get FREE SHIPPING

Touch Connector 5 / Mail Ranti

Maximum Working Pressure (Water) (MPa)
0.3, 0.3, 0.3
Vacuum Pressure (kPa)
-100, -100, -100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1, 1, 1
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Connection Screw Type Tube Insertion Length (mm) Double-sided Width (H)(mm) Dimensions C (phi mm) Dimensions B (mm) Connection Thread Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Connection Screw Type Tube Insertion Length (mm) Double-sided Width (H)(mm) Dimensions C (phi mm) Dimensions B (mm) Connection Thread Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56.4, 56.4, 56.4 158-5797, 158-5797, 158-5797 R, R, R 14.6, 14.6, 14.6 21, 21, 21 17, 17, 17 36.5, 36.5, 36.5 1/2, 1/2, 1/2 19.8, 19.8, 19.8 28.5, 28.5, 28.5 10, 10, 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F10-04RT 02121113 10.99 SGD
Shipped after 2018-05-30
20.5, 20.5, 20.5 158-5711, 158-5711, 158-5711 R, R, R 12.5, 12.5, 12.5 14, 14, 14 12, 12, 12 27.5, 27.5, 27.5 1/4, 1/4, 1/4 15.8, 15.8, 15.8 21.5, 21.5, 21.5 6, 6, 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-02RT 02121646 8.99 SGD
Shipped after 2018-05-31
31.8, 31.8, 31.8 158-5720, 158-5720, 158-5720 R, R, R 12.5, 12.5, 12.5 17, 17, 17 12, 12, 12 29.5, 29.5, 29.5 3/8, 3/8, 3/8 15.8, 15.8, 15.8 23.1, 23.1, 23.1 6, 6, 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-03RT 02121691 8.99 SGD
Shipped after 2018-05-31
8.4, 8.4, 8.4 158-5690, 158-5690, 158-5690 M, M, M 12.5, 12.5, 12.5 12, 12, 12 12, 12, 12 20, 20, 20 M5X0.8, M5X0.8, M5X0.8 15.8, 15.8, 15.8 17, 17, 17 6, 6, 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-M5RT 02121743 9.99 SGD
Shipped after 2018-05-31
24.6, 24.6, 24.6 158-5771, 158-5771, 158-5771 R, R, R 14.6, 14.6, 14.6 17, 17, 17 17, 17, 17 32.5, 32.5, 32.5 1/4, 1/4, 1/4 19.8, 19.8, 19.8 26.5, 26.5, 26.5 10, 10, 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F10-02RT 02120982 10.99 SGD
Shipped after 2018-05-30
19.7, 19.7, 19.7 158-5746, 158-5746, 158-5746 R, R, R 13.7, 13.7, 13.7 14, 14, 14 14, 14, 14 29.5, 29.5, 29.5 1/4, 1/4, 1/4 17.8, 17.8, 17.8 23.5, 23.5, 23.5 8, 8, 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-02RT 02121883 9.99 SGD
Shipped after 2018-05-31
30.7, 30.7, 30.7 158-5789, 158-5789, 158-5789 R, R, R 14.6, 14.6, 14.6 17, 17, 17 17, 17, 17 33.5, 33.5, 33.5 3/8, 3/8, 3/8 19.8, 19.8, 19.8 27.1, 27.1, 27.1 10, 10, 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F10-03RT 02121052 10.99 SGD
Shipped after 2018-05-30
53.5, 53.5, 53.5 158-5827, 158-5827, 158-5827 R, R, R 15.4, 15.4, 15.4 21, 21, 21 20, 20, 20 39, 39, 39 1/2, 1/2, 1/2 22.3, 22.3, 22.3 31, 31, 31 12, 12, 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-04RT 02121323 13.99 SGD
Shipped after 2018-05-31
33.6, 33.6, 33.6 158-5819, 158-5819, 158-5819 R, R, R 15.4, 15.4, 15.4 21, 21, 21 20, 20, 20 36, 36, 36 3/8, 3/8, 3/8 22.3, 22.3, 22.3 29.6, 29.6, 29.6 12, 12, 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-03RT 02121253 11.99 SGD
Shipped after 2018-05-31
12.1, 12.1, 12.1 158-5703, 158-5703, 158-5703 R, R, R 12.5, 12.5, 12.5 12, 12, 12 12, 12, 12 24.5, 24.5, 24.5 1/8, 1/8, 1/8 15.8, 15.8, 15.8 20.5, 20.5, 20.5 6, 6, 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-01RT 02121576 8.99 SGD
Shipped after 2018-05-31
19.6, 19.6, 19.6 158-5681, 158-5681, 158-5681 R, R, R 12, 12, 12 14, 14, 14 10, 10, 10 26.5, 26.5, 26.5 1/4, 1/4, 1/4 14.8, 14.8, 14.8 20.5, 20.5, 20.5 4, 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F4-02RT 02121454 8.99 SGD
Shipped after 2018-05-31
15.2, 15.2, 15.2 158-5738, 158-5738, 158-5738 R, R, R 13.7, 13.7, 13.7 14, 14, 14 14, 14, 14 26.5, 26.5, 26.5 1/8, 1/8, 1/8 17.8, 17.8, 17.8 22.5, 22.5, 22.5 8, 8, 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-01RT 02121813 8.99 SGD
Shipped after 2018-05-31
10.6, 10.6, 10.6 158-5673, 158-5673, 158-5673 R, R, R 12, 12, 12 10, 10, 10 10, 10, 10 22.5, 22.5, 22.5 1/8, 1/8, 1/8 14.8, 14.8, 14.8 18.5, 18.5, 18.5 4, 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F4-01RT 02121393 8.99 SGD
Shipped after 2018-05-31
7.2, 7.2, 7.2 158-5665, 158-5665, 158-5665 M, M, M 12, 12, 12 10, 10, 10 10, 10, 10 19, 19, 19 M5X0.8, M5X0.8, M5X0.8 14.8, 14.8, 14.8 16, 16, 16 4, 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F4-M5RT 02121506 8.99 SGD
Shipped after 2018-05-31
21.3, 21.3, 21.3 158-5762, 158-5762, 158-5762 R, R, R 14.6, 14.6, 14.6 17, 17, 17 17, 17, 17 29.5, 29.5, 29.5 1/8, 1/8, 1/8 19.8, 19.8, 19.8 25.5, 25.5, 25.5 10, 10, 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F10-01RT 02120912 10.99 SGD
Shipped after 2018-05-30
27, 27, 27 158-5801, 158-5801, 158-5801 R, R, R 15.4, 15.4, 15.4 19, 19, 19 20, 20, 20 35, 35, 35 1/4, 1/4, 1/4 22.3, 22.3, 22.3 29, 29, 29 12, 12, 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-02RT 02121183 11.99 SGD
Shipped after 2018-05-31
34.1, 34.1, 34.1 158-5754, 158-5754, 158-5754 R, R, R 13.7, 13.7, 13.7 17, 17, 17 14, 14, 14 31.5, 31.5, 31.5 3/8, 3/8, 3/8 17.8, 17.8, 17.8 25.1, 25.1, 25.1 8, 8, 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-03RT 02121953 9.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products