Buy more than* S$200* and get FREE SHIPPING

Touch connector 5 / hexagon socket head male connector white

Maximum Working Pressure (Water) (MPa)
0.3
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
...see all>
Product Options
ADD TO CART
Dimensions C (phi mm) Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Connection Thread TRUSCO Part Number Connection Screw Nominal Diameter Connection Screw Type Tube Insertion Length (mm) Double-sided Width (H)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Connection Thread TRUSCO Part Number Connection Screw Nominal Diameter Connection Screw Type Tube Insertion Length (mm) Double-sided Width (H)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8 16.3 13.3 4 3.8 - 313-6833 M5X0.8 M 12 2.5   1pc 1 F4-M5MSW 05720364 2.99 SGD
Shipped after 2018-02-26
12.5 17.5 14.5 6 5.7 - 313-7015 M5X0.8 M 12.5 2.5   1pc 1 F6-M5MSW 05720391 2.99 SGD
Shipped after 2018-02-26
14.5 21.8 15.8 8 11.5 - 313-7155 1/4B R 13.7 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-02MSW 05720425 2.99 SGD
Shipped after 2018-02-28
14 19.8 13.8 6 13 - 313-6957 1/4B R 12.5 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-02MSW 05720407 2.99 SGD
Shipped after 2018-02-26
17 21.8 15.4 8 22.5 3/8 313-7201 - R 13.7 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-03MSW 05720452 4.99 SGD
Shipped after 2018-02-27
20 24.3 17.9 12 18.9 3/8 313-6337 - R 15.4 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-03MSW 05720644 6.99 SGD
Shipped after 2018-02-27
12.5 18.5 14.5 6 6.8 1/8 313-6892 - R 12.5 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-01MSW 05720382 3.99 SGD
Shipped after 2018-02-26
20 27.4 21.4 12 18.2 1/4 313-6272 - R 15.4 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-02MSW 05720635 7.99 SGD
Shipped after 2018-02-27
9.8 16.8 12.8 4 5.3 1/8 313-6761 - R 12 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F4-01MSW 05720373 3.99 SGD
Shipped after 2018-02-27
21 25.3 17.3 12 35.5 1/2 313-6388 - R 15.4 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-04MSW 05720784 5.99 SGD
Shipped after 2018-02-27
14.5 22.8 18.8 8 10.5 1/8 313-7091 - R 13.7 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-01MSW 05720416 3.99 SGD
Shipped after 2018-02-27
17.5 23.3 16.9 10 18.9 3/8 313-6141 - R 14.6 8   1pc 1 F10-03MSW 05720495 6.99 SGD
Shipped after 2018-02-27
17.5 23.8 19.8 10 14.5 1/8 313-6035 - R 14.6 5   1pc 1 F10-01MSW 05720513 4.99 SGD
Shipped after 2018-02-27
17.5 25.6 19.6 10 15.2 1/4 313-6086 - R 14.6 8   1pc 1 F10-02MSW 05720477 6.99 SGD
Shipped after 2018-02-27
21 22.3 14.3 10 33.7 1/2 313-6191 - R 14.6 8   1pc 1 F10-04MSW 05720653 5.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products