Buy more than* S$200* and get FREE SHIPPING

Touch Connector FUJI / Femail Bulk (Metal)

Connection Screw Type
Rc
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Operating Temperature Range (deg C)
-5-60
...see all>
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Weight (g) Tube Insertion Length (mm) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Dimension B (phi mm) Connection Thread Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Weight (g) Tube Insertion Length (mm) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Dimension B (phi mm) Connection Thread Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 18.5 15 14 14 8.4 1/8 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 4-01FB 05720872 7.99 SGD
Shipped after 2018-05-28
6 30.5 16.3 17 17 13 1/4 29.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6-02FB 05720994 7.99 SGD
Shipped after 2018-05-28
10 74 17.8 24 24 16 3/8 33.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10-03FB 05722717 10.99 SGD
Shipped after 2018-05-28
12 72 19.4 24 24 15 3/8 33.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 12-03FB 05723216 11.99 SGD
Shipped after 2018-05-28
8 37.5 17 19 19 12.3 1/4 29 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 8-02FB 05721721 8.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products