Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Link Chain for Chain Slings

4.00 (1)
Wire Diameter d (phi mm)
6.3
Outer Width b (mm)
22.1
Breaking Load (kN)
63
Chain Pitch (P)(mm)
21.4
Weight (kg/m)
0.83
Wire Diameter (phi mm)
6.3
Working Load (t)
1.25
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV063-500 06736511 -
Discontinued
[x]
1000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV063-1000 06736527 -
Discontinued
[x]
1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV063-1500 06736536 -
Discontinued
[x]
2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV063-2000 06736545 -
Discontinued
[x]
3000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV063-3000 06736563 -
Discontinued
[x]
5000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV063-5000 06736606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Slinging
4
From Japan
On 2013-05-14 12:56:23
You will understand the robustness as you look to the hand. We are planning to transfer the system from wire to chain sling. The price is expensive compared to wire, but if you calculate durability as well, the result seems to be cheaper. It seems to be released from discomfort of injury by kink, yore, bending, beard (laugh) It will be quite heavy, but I always use it by lowering it to the hook of the crane so I do not feel the weight during work. Adjusting the length of the chain sling is very convenient using shortening etc.
This review is about item#06736606.

Related Products