Buy more than* S$200* and get FREE SHIPPING

Silver star 505 triple carbide hole saw

Set Screw
5x8, 5x8, 5x8, 5x8
Drilling Size (mm)
64, 64, 64, 64
Hole Saw Outer Diameter (mm)
64, 64, 64, 64
Perforation Thickness (mm)
20, 20, 20, 20
Effective Length (mm)
25, 25, 25, 25
Drill Diameter (phi mm)
6, 6, 6, 6
Shank Diameter (phi mm)
13, 13, 13, 13
Overall Length (mm)
105, 105, 105, 105
Number of Blades
12, 12, 12, 12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SS064 06805531 189.90 SGD
Shipped after 2017-10-25
ADD TO CART

Related Products