Buy more than* S$200* and get FREE SHIPPING

Silver star 505 triple carbide hole saw

Set Screw
5x8
Perforation Thickness (mm)
20
Effective Length (mm)
25
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
13
Overall Length (mm)
105
Number of Blades
14
...see all>
Product Options
ADD TO CART
Drilling Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 1pc 1 SS070 06805592 199.99 SGD
Shipped after 2018-03-01
74 1pc 1 SS074 06805635 219.99 SGD
Shipped after 2018-03-01
79 1pc 1 SS079 06805687 229.99 SGD
Shipped after 2018-03-01
78 1pc 1 SS078 06805671 229.99 SGD
Shipped after 2018-03-01
71 1pc 1 SS071 06805601 219.99 SGD
Shipped after 2018-03-01
72 1pc 1 SS072 06805617 219.99 SGD
Shipped after 2018-03-01
73 1pc 1 SS073 06805626 219.99 SGD
Shipped after 2018-03-01
75 1pc 1 SS075 06805644 219.99 SGD
Shipped after 2018-03-01
76 1pc 1 SS076 06805653 229.99 SGD
Shipped after 2018-03-01
77 1pc 1 SS077 06805662 229.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products