Buy more than* S$200* and get FREE SHIPPING

S coating corner lounging cutter

Corner Lounging Cutter R Tolerance
+0.03-0
Tolerance (mm)
0--0.03
...see all>
Product Options
ADD TO CART
Point Diameter (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Number of Blades Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Diameter (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Number of Blades Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 21 16 75 4 5.5 1pc 1 S-CRC 5.5R 06827317 119.90 SGD
Shipped after 2017-12-22
10 32 25 95 4 10 1pc 1 S-CRC 10.0R 06827405 229.90 SGD
Shipped after 2017-12-22
6 16 12 65 3 4 1pc 1 S-CRC 4.0R 06827283 86.57 SGD
Shipped after 2017-12-22
8 24 16 75 4 7 1pc 1 S-CRC 7.0R 06827344 139.90 SGD
Shipped after 2017-12-22
6 14 12 60 3 3 1pc 1 S-CRC 3.0R 06827265 77.53 SGD
Shipped after 2017-12-22
6 12 12 60 3 2 1pc 1 S-CRC 2.0R 06827247 73.73 SGD
Shipped after 2017-12-18
7 19 16 70 4 5 1pc 1 S-CRC 5.0R 06827301 95.69 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products