Buy more than* S$200* and get FREE SHIPPING

R type hook

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reference Working load (kN)
0.69
Dimension W (mm)
34
Reference Working Load (kg)
70
Dimensions D (mm)
6
Dimension S (mm)
13
Dimension d (mm)
10
Dimensions L (mm)
64
Weight (g)
31
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LR-6 06912105 12.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products