Buy more than* S$200* and get FREE SHIPPING

Clip Clamp Pliers, Lock-Pin Extracting Type

3.00 (2)
Purpose
For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., Tighten, and insert axis during removing plastic clips of front and rear bumpers, front fender liner of automotive
Dimensions W2(mm)
53, 53
Dimensions W1(mm)
25, 25
Dimension T (mm)
9, 9
Dimensions L (mm)
196, 196
Weight (g)
145, 145
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 degree, 35degree 1PC 1 AP202A 07109514 65.99 SGD
Shipped after 2018-04-23
80 degree, 80 degrees 1PC 1 AP202B 07109523 65.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bumper desorption
5
From Japan
On 2017-08-01 15:06:34
Because making is solid, it is easy to use differently from other
This review is about item#7109514.
Remove clip pin
1
From Japan
On 2014-04-10 17:36:54
It is hard to store because it is handled stranded.
This review is about item#07109523.

Related Products