Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Bolt Nominal Designation Dimension L1 (mm) Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Compatible Dimension S (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Bolt Nominal Designation Dimension L1 (mm) Coefficient Bearing Number Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension d (mm) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Dimensions B (mm) Compatible Dimension S (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 76 14.4 UC212 25 52.4 138 36.2 22 60 184 69.8 20 241 65.1 P212 25.4 70 1pc 1 UCP212FC 07192473 96.99 SGD
Shipped after 2018-05-28
M20 90 14.5 UC217 40 84.0 185 61.9 32 85 247 95.2 25 310 85.7 P217 34.1 83 1pc 1 UCP217FC 07192525 229.99 SGD
Shipped after 2018-05-28
M14 53 13.9 UC206 21 19.5 84 11.3 15 30 121 42.9 17 165 39.1 P206 15.9 48 1pc 1 UCP206FC 07192412 44.99 SGD
Shipped after 2018-05-28
M14 57 14.0 UC208 21 29.1 98 17.8 17 40 137 49.2 17 184 49.2 P208 19 54 1pc 1 UCP208FC 07192437 56.99 SGD
Shipped after 2018-05-28
M22 104 14.5 UC218 45 96.1 198 71.5 34 90 262 101.6 27 327 96 P218 39.7 88 1pc 1 UCP218FC 07192534 279.99 SGD
Shipped after 2018-05-28
M16 70 14.4 UC211 22 43.4 125 29.4 19 55 171 63.5 20 219 55.6 P211 22.2 60 1pc 1 UCP211FC 07192464 75.99 SGD
Shipped after 2018-05-28
M20 78 14.5 UC214 30 62.2 156 44.1 28 70 210 79.4 25 266 74.6 P214 30.2 72 1pc 1 UCP214FC 07192491 149.99 SGD
Shipped after 2018-05-28
M20 78 14.4 UC213 30 57.2 150 40.1 25 65 203 76.2 25 265 65.1 P213 25.4 70 1pc 1 UCP213FC 07192482 119.99 SGD
Shipped after 2018-05-28
M20 80 14.5 UC215 30 67.4 162 48.3 28 75 217 82.6 25 275 77.8 P215 33.3 74 1pc 1 UCP215FC 07192507 169.99 SGD
Shipped after 2018-05-28
M14 51 13.9 UC207 21 25.7 93 15.4 16 35 127 47.6 17 167 42.9 P207 17.5 48 1pc 1 UCP207FC 07192421 41.99 SGD
Shipped after 2018-05-28
M16 63 14.4 UC210 22 35.1 113 23.3 19 50 159 57.2 20 206 51.6 P210 19 60 1pc 1 UCP210FC 07192455 75.99 SGD
Shipped after 2018-05-28
M10 43 13.9 UC205 18 14.0 71 7.85 13 25 105 36.5 13 140 34.1 P205 14.3 38 1pc 1 UCP205FC 07192403 35.99 SGD
Shipped after 2018-05-28
M14 60 14.0 UC209 21 34.1 106 21.3 17 45 146 54 17 190 49.2 P209 19 54 1pc 1 UCP209FC 07192446 59.99 SGD
Shipped after 2018-05-31
M20 86 14.6 UC216 35 72.7 174 53.0 32 80 232 88.9 25 292 82.6 P216 33.3 78 1pc 1 UCP216FC 07192516 199.99 SGD
Shipped after 2018-05-28
M10 38 13.2 UC204 18 12.8 64 6.65 13 20 95 33.3 13 127 31 P204 12.7 38 1pc 1 UCP204FC 07192394 35.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products