Buy more than* S$200* and get FREE SHIPPING

Square Flange Unit

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Coefficient
13.9
Dimensions AO(mm)
40.2
Dimensions A1(mm)
18
Dimensions A1 (mm)
13
Dimensions J (mm)
83
Dimensions N (mm)
12
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Dimensions A (mm)
31
Mounting Bolt Nominal Designation
M10
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimensions L (mm)
108
Compatible
F206
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 UCF206FC 07193252 38.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products