Buy more than* S$200* and get FREE SHIPPING

Rhomb flange type unit

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions AO(mm) Standard static Load Rating (kN) Dimensions A1(mm) Dimension d (mm) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Compatible Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Mounting Bolt Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UC204 13.2 12.8 33.3 6.65 15 20 11 113 90 60 12 FL204 31 12.7 25.5 M10 1pc 1 UCFL204D 07193846 15.99 SGD
Shipped after 2018-06-01
UC205 13.9 14.0 35.8 7.85 16 25 13 130 99 68 16 FL205 34.1 14.3 27 M14 1pc 1 UCFL205D 07193855 19.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products