Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Coefficient Standard Dynamic Load Rating (kN) Dimensions H3 (mm) Standard static Load Rating (kN) Dimension J1 (mm) Dimension d (mm) Dimensions A3 (mm) Dimensions L (mm) Dimensions A1(mm) Compatible Dimensions A1 (mm) Dimensions J (mm) Dimensions B (mm) Dimensions AC (mm) Dimension S (mm) Mounting Bolt Nominal Designation Dimension A4 (mm) Bearing Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coefficient Standard Dynamic Load Rating (kN) Dimensions H3 (mm) Standard static Load Rating (kN) Dimension J1 (mm) Dimension d (mm) Dimensions A3 (mm) Dimensions L (mm) Dimensions A1(mm) Compatible Dimensions A1 (mm) Dimensions J (mm) Dimensions B (mm) Dimensions AC (mm) Dimension S (mm) Mounting Bolt Nominal Designation Dimension A4 (mm) Bearing Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.2 12.8 62 6.65 55.1 20 5 100 10 FC204 20.5 78 31 - 12.7 M10 28.3 UC204 1pc 1 UCFC204FC 07194923 30.99 SGD
Shipped after 2018-06-01
13.9 14.0 70 7.85 63.6 25 6 115 10 FC205 21 90 34.1 - 14.3 M10 29.8 UC205 1pc 1 UCFC205FC 07194932 32.99 SGD
Shipped after 2018-06-06
14.0 34.1 105 21.3 93.3 45 12 160 10 FC209 26 132 49.2 - 19 M14 40.2 UC209 1pc 1 UCFC209FC 07194975 70.99 SGD
Shipped after 2018-06-01
13.9 25.7 90 15.4 77.8 35 8 135 11 FC207 26 110 42.9 - 17.5 M12 36.4 UC207 1pc 1 UCFC207FC 07194957 51.99 SGD
Shipped after 2018-06-01
14.0, 14.0 29.1, 29.1 100, 100 17.8, 17.8 84.8, 84.8 40, 40 10, 10 145, 145 11, 11 FC208, FC208 26, 26 120, 120 49.2, 49.2 - 19, 19 M12, M12 41.2, 41.2 UC208, UC208 1pc 1 UCFC208FC 07194966 55.99 SGD
Shipped after 2018-06-01
14.6, 14.6 72.7, 72.7 170, 170 53.0, 53.0 141.4, 141.4 80, 80 16, 16 240, 240 18, 18 FC216, FC216 42, 42 200, 200 82.6, 82.6 - 33.3, 33.3 M20, M20 67.3, 67.3 UC216, UC216 1pc 1 UCFC216FC 07195045 199.99 SGD
Shipped after 2018-06-01
13.9, 13.9 19.5, 19.5 80, 80 11.3, 11.3 70.7, 70.7 30, 30 8, 8 125, 125 10, 10 FC206, FC206 23, 23 100, 100 38.1, 38.1 - 15.9, 15.9 M10, M10 32.2, 32.2 UC206, UC206 1pc 1 UCFC206FC 07194941 43.99 SGD
Shipped after 2018-06-01
14.5, 14.5 67.4, 67.4 160, 160 48.3, 48.3 130.1, 130.1 75, 75 16, 16 220, 220 18, 18 FC215, FC215 40, 40 184, 184 77.8, 77.8 - 33.3, 33.3 M16, M16 62.5, 62.5 UC215, UC215 1pc 1 UCFC215FC 07195036 189.99 SGD
Shipped after 2018-06-01
14.4, 14.4 43.4, 43.4 125, 125 29.4, 29.4 106.1, 106.1 55, 55 12, 12 185, 185 13, 13 FC211, FC211 31, 31 150, 150 55.6, 55.6 62.5, 62.5 22.2, 22.2 M16, M16 46.4, 46.4 UC211, UC211 1pc 1 UCFC211FC 07194993 85.99 SGD
Shipped after 2018-06-01
14.5, 14.5 62.2, 62.2 150, 150 44.1, 44.1 125.1, 125.1 70, 70 14, 14 215, 215 17, 17 FC214, FC214 40, 40 177, 177 74.6, 74.6 - 30.2, 30.2 M16, M16 61.4, 61.4 UC214, UC214 1pc 1 UCFC214FC 07195027 159.99 SGD
Shipped after 2018-06-01
14.5, 14.5 84.0, 84.0 180, 180 61.9, 61.9 147.1, 147.1 85, 85 18, 18 250, 250 18, 18 FC217, FC217 45, 45 208, 208 85.7, 85.7 - 34.1, 34.1 M20, M20 69.6, 69.6 UC217, UC217 1pc 1 UCFC217FC 07195054 249.99 SGD
Shipped after 2018-06-01
14.4, 14.4 35.1, 35.1 110, 110 23.3, 23.3 97.6, 97.6 50, 50 12, 12 165, 165 10, 10 FC210, FC210 28, 28 138, 138 51.6, 51.6 - 19, 19 M14, M14 42.6, 42.6 UC210, UC210 1pc 1 UCFC210FC 07194984 62.99 SGD
Shipped after 2018-06-01
14.4, 14.4 57.2, 57.2 145, 145 40.1, 40.1 120.2, 120.2 65, 65 14, 14 205, 205 16, 16 FC213, FC213 36, 36 170, 170 65.1, 65.1 - 25.4, 25.4 M16, M16 55.7, 55.7 UC213, UC213 1pc 1 UCFC213FC 07195011 139.99 SGD
Shipped after 2018-06-01
14.5, 14.5 96.1, 96.1 190, 190 71.5, 71.5 155.5, 155.5 90, 90 18, 18 265, 265 22, 22 FC218, FC218 50, 50 220, 220 96, 96 - 39.7, 39.7 M20, M20 78.3, 78.3 UC218, UC218 1pc 1 UCFC218FC 07195063 289.99 SGD
Shipped after 2018-06-01
14.4, 14.4 52.4, 52.4 135, 135 36.2, 36.2 113.1, 113.1 60, 60 12, 12 195, 195 17, 17 FC212, FC212 36, 36 160, 160 65.1, 65.1 - 25.4, 25.4 M16, M16 56.7, 56.7 UC212, UC212 1pc 1 UCFC212FC 07195002 109.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products