Buy more than* S$200* and get FREE SHIPPING

Spigot joint with a round flange type unit

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Mounting Bolt Nominal Designation Dimension A4 (mm) Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions H3 (mm) Standard static Load Rating (kN) Dimension J1 (mm) Dimension d (mm) Dimensions A3 (mm) Dimensions L (mm) Dimensions A1(mm) Compatible Dimensions A1 (mm) Dimensions J (mm) Dimensions B (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Bolt Nominal Designation Dimension A4 (mm) Bearing Number Coefficient Standard Dynamic Load Rating (kN) Dimensions H3 (mm) Standard static Load Rating (kN) Dimension J1 (mm) Dimension d (mm) Dimensions A3 (mm) Dimensions L (mm) Dimensions A1(mm) Compatible Dimensions A1 (mm) Dimensions J (mm) Dimensions B (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 69.6 UC217 14.5 84.0 180 61.9 147.1 85 18 250 18 FC217 45 208 85.7 34.1 1pc 1 UCFC217FD 07195203 239.99 SGD
Shipped after 2018-06-01
M20 78.3 UC218 14.5 96.1 190 71.5 155.5 90 18 265 22 FC218 50 220 96 39.7 1pc 1 UCFC218FD 07195212 279.99 SGD
Shipped after 2018-06-01
M16 46.4 UC211 14.4 43.4 125 29.4 106.1 55 12 185 13 FC211 31 150 55.6 22.2 1pc 1 UCFC211FD 07195142 80.99 SGD
Shipped after 2018-06-01
M16 56.7 UC212 14.4 52.4 135 36.2 113.1 60 12 195 17 FC212 36 160 65.1 25.4 1pc 1 UCFC212FD 07195151 94.99 SGD
Shipped after 2018-06-01
M16 55.7 UC213 14.4 57.2 145 40.1 120.2 65 14 205 16 FC213 36 170 65.1 25.4 1pc 1 UCFC213FD 07195167 129.99 SGD
Shipped after 2018-06-01
M16 62.5 UC215 14.5 67.4 160 48.3 130.1 75 16 220 18 FC215 40 184 77.8 33.3 1pc 1 UCFC215FD 07195185 179.99 SGD
Shipped after 2018-06-01
M10 29.8 UC205 13.9 14.0 70 7.85 63.6 25 6 115 10 FC205 21 90 34.1 14.3 1pc 1 UCFC205FD 07195081 29.99 SGD
Shipped after 2018-06-06
M12 41.2 UC208 14.0 29.1 100 17.8 84.8 40 10 145 11 FC208 26 120 49.2 19 1pc 1 UCFC208FD 07195115 49.99 SGD
Shipped after 2018-06-06
M14 42.6 UC210 14.4 35.1 110 23.3 97.6 50 12 165 10 FC210 28 138 51.6 19 1pc 1 UCFC210FD 07195133 62.99 SGD
Shipped after 2018-06-01
M16 61.4 UC214 14.5 62.2 150 44.1 125.1 70 14 215 17 FC214 40 177 74.6 30.2 1pc 1 UCFC214FD 07195176 159.99 SGD
Shipped after 2018-06-01
M10 32.2 UC206 13.9 19.5 80 11.3 70.7 30 8 125 10 FC206 23 100 38.1 15.9 1pc 1 UCFC206FD 07195097 37.99 SGD
Shipped after 2018-06-01
M14 40.2 UC209 14.0 34.1 105 21.3 93.3 45 12 160 10 FC209 26 132 49.2 19 1pc 1 UCFC209FD 07195124 57.99 SGD
Shipped after 2018-06-01
M12 36.4 UC207 13.9 25.7 90 15.4 77.8 35 8 135 11 FC207 26 110 42.9 17.5 1pc 1 UCFC207FD 07195106 42.99 SGD
Shipped after 2018-06-01
M10 28.3 UC204 13.2 12.8 62 6.65 55.1 20 5 100 10 FC204 20.5 78 31 12.7 1pc 1 UCFC204FD 07195072 28.99 SGD
Shipped after 2018-06-01
M20 67.3 UC216 14.6 72.7 170 53.0 141.4 80 16 240 18 FC216 42 200 82.6 33.3 1pc 1 UCFC216FD 07195194 189.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products