Buy more than* S$200* and get FREE SHIPPING

500 BPR fixed load for heavy load (Imono wheel rubber wound wheel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
80x76(88x64)
Mounting Hole Diameter P(mm)
13
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
500
Attachment Height H (mm)
187
Wheel No.
502BPS-CR150
Mounting Seat A x B (mm)
114x102
Wheel Width (mm)
50
TRUSCO Part Number
367-1721
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 500BPR-CR150 07276281 97.24 SGD
In stock
ADD TO CART

Related Products