Buy more than* S$200* and get FREE SHIPPING

420M - Flexible Car (Nylon Wheel Rubber Wound Car)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
76x57(87x60)
Mounting Hole Diameter P(mm)
8.6
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
60
Eccentricity E (mm)
30
Attachment Height H (mm)
102
Turning Radius (mm)
69
Wheel No.
434MB-RB75
Mounting Seat A x B (mm)
105x80
Wheel Width (mm)
32
TRUSCO Part Number
212-3231
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 420M-RB75 07352597 22.99 SGD
In stock
ADD TO CART

Related Products