Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rubber mat for carrier

2.00 (1)
Size (mm)
2000x1410, 2000x1410
Thickness (mm)
5, 5
Material
Gum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 07554793 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used on a carriage carpet by cutting
2
From Japan
On 2009-01-30 14:21:08
It helps to prevent slipping and protection of loads.
This review is about item#07554793.

Related Products