Buy more than* S$200* and get FREE SHIPPING

Stainless steel 320SA - Flexible car (nylon integral wheel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
26
Shaft Length L (mm)
40
Attachment Height H (mm)
74
Turning Radius (mm)
52
Wheel No.
429S-N50
Wheel Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 320SA-N50 08008262 24.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products