Buy more than* S$200* and get FREE SHIPPING

Stainless steel 320SA - Flexible car (urethane (B entry car) - nylon wheel)

Shaft Length L (mm)
40
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Wheel No. Wheel Width (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Wheel No. Wheel Width (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 439S0S-UB65 27 - 65 70 M16x2.0 29 89 1pc 1 320SA-UB65 08008411 34.99 SGD
Shipped after 2018-03-05
117 439S0S-UB150 38 - 150 140 M20x2.5 41 196 1pc 1 320SA-UB150 08008393 119.99 SGD
Shipped after 2018-03-05
102 439S0S-UB125 38 - 125 130 M20x2.5 38 173 1pc 1 320SA-UB125 08008384 98.99 SGD
Shipped after 2018-03-02
52 439S0S-UB50 25 - 50 60 M16x2.0 26 74 1pc 1 320SA-UB50 08008402 31.99 SGD
Shipped after 2018-03-05
86 439S0S-UB100 32 398-4524 100 100 M20x2.5 35 138 1pc 1 320SA-UB100 08008375 68.99 SGD
Shipped after 2018-02-27
67 439S0S-UB75 27 398-4532 75 80 M16x2.0 28 97 1pc 1 320SA-UB75 08008427 34.99 SGD
In stock
ADD TO CART

Related Products