Buy more than* S$200* and get FREE SHIPPING

Quiet sound (noise prevention) type Casters 413 BBS

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68(71x71)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Eccentricity E (mm)
35
Attachment Height H (mm)
132
Turning Radius (mm)
91
Wheel No.
434S-FR100
Mounting Seat A x B (mm)
90x90
Wheel Width (mm)
30
TRUSCO Part Number
212-3479
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 413BBS-FR100 08008813 37.99 SGD
In stock
ADD TO CART

Related Products