Buy more than* S$200* and get FREE SHIPPING

Screw-in type 420EA freely car (nylon wheel urethane winding (B entrance) wheel)

Wheel Diameter D (phi mm)
85
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
28
Shaft Length L (mm)
40
Attachment Height H (mm)
107
Turning Radius (mm)
72
Wheel No.
439E-UB85
Wheel Width (mm)
27
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 420EA-UB85 08016687 24.69 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products