Buy more than* S$200* and get FREE SHIPPING

Hammer Caster 420 EK - Flexible Car (Rubber Car)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
100
Shaft Diameter T(mm)
22
Allowable Load (daN)
50
Eccentricity E (mm)
32
Shaft Length L (mm)
40
Attachment Height H (mm)
122
Turning Radius (mm)
83
Wheel No.
425E-R100
Wheel Width (mm)
27
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 420EK-R100 08015104 21.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products