Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Wire Plating Wire Press Wheel Brush

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.25
Wire Diameter (phi mm)
0.25
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Inner Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Inner Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 38 100 31 12.7 12.7 1pc 1 PR-10 08074902 12.99 SGD
Shipped after 2018-05-10
75 38 75 18.5 12.7 12.7 1pc 1 PR-9 08074893 10.99 SGD
Shipped after 2018-05-10
75 38 75 18.5 10 10 1pc 1 PR-5 08074857 10.99 SGD
Shipped after 2018-05-10
50 25 50 12.5 10 10 1pc 1 PR-3 08074832 7.99 SGD
Shipped after 2018-05-08
50 25 50 12.5 12.7 12.7 1pc 1 PR-7 08074875 9.99 SGD
Shipped after 2018-05-08
65 32 65 16.5 12.7 12.7 1pc 1 PR-8 08074884 15.99 SGD
Shipped after 2018-05-08
65 32 65 16.5 10 10 1pc 1 PR-4 08074841 9.99 SGD
Shipped after 2018-05-08
100 38 100 31 10 10 1pc 1 PR-6 08074866 12.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products