Buy more than* S$200* and get FREE SHIPPING

Bevel Brush

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.25
Outer Diameter (mm)
120
Metal Fittings Diameter (mm)
70
Outer Diameter (phi mm)
120
Trim Length (mm)
33
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
9500
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 13 1pc 1 BH-91 08075785 14.99 SGD
Shipped after 2018-06-05
16 16 1pc 1 BH-92 08075794 20.99 SGD
Shipped after 2018-06-05
ADD TO CART

Related Products