Buy more than* S$200* and get FREE SHIPPING

Miniature brass shaft type brush with shaft

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cylinder Length (mm)
15
Cylinder Diameter (mm)
6
Trim Length (mm)
10
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
30
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SME-250 08076731 12.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products