Buy more than* S$200* and get FREE SHIPPING

419S Flexible Car (Nylon Wheel Urethane Winding (B Into) Wheel) With Stopper

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
70x70(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Eccentricity E (mm)
35
Attachment Height H (mm)
140
Turning Radius (mm)
91
Wheel No.
439S-UB100
Mounting Seat A x B (mm)
108x108
Wheel Width (mm)
32
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 419S-UB100 08228272 45.89 SGD
In stock
ADD TO CART

Related Products