Buy more than* S$200* and get FREE SHIPPING

HIgh Quality Rag Paper

4.62 (45)
Sheet Dimensions (mm)
405x315, 405x315
Type
4-fold
Color
Brown
Weight (kg)
14kg (1 box)
Thickness (mm)
0.44, 0.44
Material
Paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheetx24Bundle) 1 - 08233662 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 31
4 star 13
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
45 Customer Reviews
The reviews are automatic translation.
It is mainly for dirt wiping of machines, but it is also used for underlay when handling analytical samples.
5
From Japan
On 2017-12-22 13:38:41
Previously I used Kim Towel, but I think that the price is reasonable and reasonable.
This review is about item#8233662.
Finish wiping of stainless steel products, degreasing
5
From Japan
On 2017-04-22 14:43:41
Easy to use because it is hard to break even in work with liquid attached. It is suitable for finishing wiping.
This review is about item#8233662.
Cleaning of experimental tools
5
From Japan
On 2016-12-21 20:53:53
Wett thickness Softness Absorbability etc. Very easy to handle Easily satisfied.
This review is about item#8233662.
Cleaning up of oil paint. Especially disposal of washing liquid.
5
From Japan
On 2016-10-19 08:42:23
It demonstrates its power at the end of the paint dish. Water absorbency, strength is strong and it is dried and used many times. Convenient to use for various purposes such as cooking and cloth width.
This review is about item#08233662.
Water supply and drainage facility in the house When laying maintenance on the floor, etc., wipe spilled water
5
From Japan
On 2014-12-16 14:16:22
Besides price, water absorption is also good, I am very satisfied.
This review is about item#08233662.
Wiping of vomit
4
From Japan
On 2014-11-19 13:51:19
I use it in the nursing section of the hospital. Compared to paper towels, it is rather expensive, so it would be better if it cheaper.
This review is about item#08233662.
Wipe off machine oil etc.
5
From Japan
On 2014-11-07 10:43:03
Previously I used a famous manufacturer's product, but because it is disposable, I was searching for the same quality cheaper price. Although it falls a little in quality, I think that I would like to continue to buy 6 boxes at a price of 5 boxes for price.
This review is about item#08233662.
Instrument wiping
4
From Japan
On 2014-11-07 10:28:45
Because the price is cheap you can use it more and more. However, I would appreciate it if I am a bit more water resistant.
This review is about item#08233662.
Wipe the ink of the instrument
5
From Japan
On 2014-10-28 11:03:15
This time, I bought it at 15% OFF, so it was very affordable. Material is also thick, oil absorption is also good, so I order every time.
This review is about item#08233662.
Wipe off oil on hand and wipe off machine oil
5
From Japan
On 2014-09-14 08:30:11
It is good to absorb quickly and firmly. The price is better because it is a cheaper one time disposable.
This review is about item#08233662.

Related Products