Buy more than* S$200* and get FREE SHIPPING

Label-Sealing [Laser Printer] Mat Paper

Total Thickness (mm)
0.142
Surface Mounting
10
Lanel Size (mm)
50.8x86.4
Paper Thickness (mm)
0.08
Whiteness (%)
Approx. 85
Size
A4
Compatible
A black and white laser beam printer, a common copy machine, a word processor thermal transfer printer, a dot matrix printer
Specification
Strong adhesion
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 LBP-A691N 08431272 13.18 SGD
In stock
ADD TO CART

Related Products