Buy more than* S$200* and get FREE SHIPPING

TE Touch Tube 10m Transparent

Fluid
Compressed air, water
Minimum Bending Radius (mm)
12
Maximum Working Pressure
Compressed air 0.8MPa, 0.3MPa water
Inner Diameter x Outside Diameter (phi mm)
4.0x6
Outside Diameter x Inside Diameter (phi mm)
6x4
Overall Length (m)
10
Operating temperature Limits
-5 - 60 deg C (compressed air), 0 - 40 deg C (water)
Weight (g)
190
Material (Body)
Polyurethane
Color
Transparency
TRUSCO Part Number
231-6706
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TEN-6-10 TM 08376715 20.31 SGD
In stock
ADD TO CART

Related Products