Buy more than* S$200* and get FREE SHIPPING

General Purpose Double Sided Tape 50M

Adhesive Power (N/10mm)
7.25
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
20
Base Material
Non-woven fabric
Tape Width (mm)
50
Weight (g)
258
Color
Clear
TRUSCO Part Number
258-1850
Application
Adhesion of resin and metal name plates.Calendars and posters pasted on.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TRT-50 08399666 12.84 SGD
In stock
ADD TO CART

Related Products