Buy more than* S$200* and get FREE SHIPPING

Fushigi Tape 18mm

Purpose
To bond wiring code and optical fiber. To wind and bond sorts of presentation box
2014 TRUSCO Published Page
3-1321
AS ONE Part Number
1-9597-01
Mass (g/set)
71.5
Adhesive
Rubber-based
Tape Thickness (mm)
0.03
Tape Length (m)
50
Base Material
Polypropylene (PE)
Tape Width (mm)
18
Operating Temperature Range (deg C)
-40 - 80
Length (m)
50
Type
Mysterious tape body
Weight (g)
71.5
Color
White
Finishing Material
Base material: Polypropylene adhesive: special rubber-based paint
Material
OPP-0.03t film
Set Contents
Dispenser x1 18mmx50m tape x1
TRUSCO Part Number
213-0289
Specification
With Dispenser
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GJ18W-50V 08399684 12.92 SGD
In stock
ADD TO CART

Related Products