Buy more than* S$200* and get FREE SHIPPING

Celeste Activated Carbon Mask, 3pcs

1.00 (1)
Dimensions (Vetical x Horizontal) (mm)
155x100
Weight (g)
7.6 or less
Color
Ash
Dimension (mm)
155x100
Thickness (mm)
3
Material
Special polyester fiber + bamboo charcoal powdered activated carbon (activated carbon sheet) outside, mouth side: non-woven polypropylene.
TRUSCO Part Number
277-5344
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Sheet) 1 TSK-3 08407761 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Bonding operation
1
From Japan
On 2016-05-18 14:46:42
It is used for work that smells bothersome. Odor came in because the location of the cheek was too much, which was useless.
This review is about item#08407761.

Related Products