Buy more than* S$200* and get FREE SHIPPING

With nylon castor stopper

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Thread
16
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
34.3
Allowable Load (kgf)
35
Shaft Length L (mm)
14
Screw T
W3/8
Attachment Height H (mm)
95
Wheel Width (mm)
21
Weight (g)
220
TRUSCO Part Number
500-8239
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ET-75NS 08428262 7.99 SGD
In stock
ADD TO CART

Related Products