Buy more than* S$200* and get FREE SHIPPING

Joint bracket 19 type J stainless steel

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width W (mm)
19
Plate Thickness (mm)
2.0
Hole Diameter (phi mm)
6.5
...see all>
Product Options
ADD TO CART
Length L1 (mm) Length L2 (mm) Number of Holes Weight (g) TRUSCO Part Number Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 (mm) Length L2 (mm) Number of Holes Weight (g) TRUSCO Part Number Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 34.5 2 24.2 283-1686 - 1pc 1 TK19-J2S 08350666 3.99 SGD
In stock
97 59.5 3 31.8 283-1694 25 1pc 1 TK19-J3S 08350675 3.99 SGD
In stock
122 84.5 4 39.3 283-1708 25 1pc 1 TK19-J4S 08350684 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of inverter
5
From Japan
On 2015-10-21 18:46:37
Although it will not get loose if there are two mounting holes if possible.
This review is about item#08350666.

Related Products