Buy more than* S$200* and get FREE SHIPPING

Scalene Angle 140mm Chrome

Hole Pitch (mm)
25
Dimensions W2(mm)
38
Dimensions W1(mm)
19
Number of Holes
12
Plate Thickness (mm)
2
Length L(mm)
140
Hole Diameter (phi mm)
6.5
Weight (g)
129.6
Material
Iron (chrome)
TRUSCO Part Number
283-1457
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKA-140BC 08350465 6.63 SGD
In stock
ADD TO CART

Related Products