Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless steel medium thickness hinge nylon no ring

Hole Diameter (phi mm)
4.2
...see all>
Product Options
ADD TO CART
Dimensions a1 (mm) Weight (g) Dimensions C1 (mm) TRUSCO Part Number Bolt Hole Number Dimension G(mm) Withstand Load (kg) Dimention D2 (phi mm) Finishing Material Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Mass (g /package) Dimensions E (mm) Wood Screws Size (Length x Diameter) Dimension F (mm) Dimension a2 (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a1 (mm) Weight (g) Dimensions C1 (mm) TRUSCO Part Number Bolt Hole Number Dimension G(mm) Withstand Load (kg) Dimention D2 (phi mm) Finishing Material Dimention D1 (phimm) Dimensions C (mm) Dimensions B (mm) Mass (g /package) Dimensions E (mm) Wood Screws Size (Length x Diameter) Dimension F (mm) Dimension a2 (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 16 7.0 233-6863 4 19.6 - 4.8 - 3.0 0.8t 34 160 0.8 2.7x13 2.4 36.0 51 1bag(10pc) 1 ST-999-51HL 08341252 15.99 SGD
In stock
7 25 6 233-6871 6 21.5 5 5.2 Stainless steel (SUS430) 3 0.9t 38 250 1 2.7x16 2.7 25 64 1Bag(10PC) 1 ST-999-64HL 08341313 20.99 SGD
In stock
ADD TO CART

Related Products