Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

GP three-sided disk

Blade Length (mm)
20
Outer Diameter (mm)
100
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Number of Blades Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3x18 3x18 500 120 114-9245 1box(5pc) 1 GP1003F 120 08356126 58.99 SGD
Shipped after 2018-06-21
3x18 3x18 460 400 156-9449 1box(5pc) 1 GP1003F 400 08356187 60.99 SGD
Shipped after 2018-06-21
2x18 2x18 520 60 114-9288 1box(5pc) 1 GP100Z3F 60 08356196 60.99 SGD
Shipped after 2018-06-21
2x18 2x18 450 80 114-9296 1box(5pc) 1 GP100Z3F 80 08356205 60.99 SGD
In stock
3x18 3x18 530 100 114-9237 1box(5pc) 1 GP1003F 100 08356117 60.99 SGD
In stock
3x18 3x18 485 180 114-9261 1box(5pc) 1 GP1003F 180 08356144 60.99 SGD
Shipped after 2018-06-21
2x18 2x18 650 40 114-9270 1box(5pc) 1 GP100Z3F 40 08356171 60.99 SGD
Shipped after 2018-06-21
3x18 3x18 485 320 156-9431 1box(5pc) 1 GP1003F 320 08356162 62.99 SGD
Shipped after 2018-06-21
3x18 3x18 500 150 114-9253 1box(5pc) 1 GP1003F 150 08356135 60.99 SGD
Shipped after 2018-06-21
3x18 3x18 485 240 156-9422 1box(5pc) 1 GP1003F 240 08356153 62.99 SGD
In stock
ADD TO CART

Related Products