Buy more than* S$200* and get FREE SHIPPING

Soft power disk alpha (for non-metal)

Outer Diameter (mm)
100
Abrasive Grain
PVA+GC
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
16(15)
Maximum Rotation Speed (min-1[r. p.m])
8500
Hole Diameter (phi mm)
16
Thickness (mm)
8
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
475 46 261-2623 1box(5pc) 1 TSPA100-P 46 08357167 96.99 SGD
Shipped after 2018-01-23
370 400 261-2658 1box(5pc) 1 TSPA100-P 400 08357203 97.99 SGD
Shipped after 2018-01-23
350 800 261-2666 1box(5pc) 1 TSPA100-P 800 08357176 96.99 SGD
In stock
420 120 261-2631 1box(5pc) 1 TSPA100-P 120 08357185 96.99 SGD
Shipped after 2018-01-23
380 240 261-2640 1box(5pc) 1 TSPA100-P 240 08357194 95.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products