Buy more than* S$200* and get FREE SHIPPING

Poly disk alpha (for polishing)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
100
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
1200
Hole Diameter (phi mm)
16
Weight (g)
400
Thickness (mm)
10
TRUSCO Part Number
261-2500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(5pc) 1 TPDA-100 08357212 129.90 SGD
In stock
ADD TO CART

Related Products