Buy more than* S$200* and get FREE SHIPPING

Pp Tape

Standard Width (mm)
70
Thickness (phi mm)
70
Length (m)
About 300
Weight (g)
300
Width (mm)
70
Material
PP (polypropylene)
TRUSCO Part Number
232-1734
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PP-70 08402362 6.78 SGD
In stock
ADD TO CART

Related Products