Buy more than* S$200* and get FREE SHIPPING

Rubber Hammer No.11/2

Purpose
For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like.
2014 TRUSCO Published Page
2-0723
Material (head)
Natural rubber
Head Length (mm)
108
Material (Handle Part)
Vertebral
Name
#1 1/2(650g)
Head Diameter (phi mm)
66
Weight (g)
630
Overall Length (mm)
360
TRUSCO Part Number
232-2528
Application
For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGH-15 08384941 26.84 SGD
In stock
ADD TO CART

Related Products